Shop IDL PACKAGING
See all product information
Create Account
16 in x 10 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 200#, 10 PK
Mfr # B-161010-10
Zoro # G608180521
product price:Â
$
75.55
/pk of 10, $7.56/ea
Key Features
Inside Length
16 in
Inside Width
10 in
Inside Height
10 in
Wall Type
Single Wall
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-161010-10
- Zoro #
- G608180521
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Single Wall
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 200#
- Includes
- 10 boxes
- Standards
- 200 LB. TEST
- Capacity
- 1600 cu in
- For Use With
- Shipping, Moving, Storing, Packing
Description
IDL Packaging is the brainchild of a team of packaging executives who decided to create an easy and inexpensive onestopshop for packaging needs to customers We carefully chose End of the Line packaging products and shipping supplies boxes, tapes, void fill, strapping, stretch wrap, etc to provide the value andor quality available depending on customers needs We believe that packaging supply decisions should be easy and quick and that 95 of packaging needs can be easily and quickly satisfied We offer boxes pack of 10 of 16 x 10 x 10 inches inches internal dimensions length, width, and depth, respectively Perfect for shipping, moving, and storage for any types of products At our IDL Packaging Brand Store, you will find shipping boxes for any purpose and application kitchen moving boxes, shoe shipping boxes, archival storage boxes, office storage boxes, corrugated mailer boxes, and more Our durable kraft boxes can carry heavy loads and are the perfect choice for securely packing valuable items for shipping Our shipping cartons can be easily labeled or stickered for better identification We make packing comfortable for you and your customers From household dishes to important office files, you can rely on IDL cardboard boxes