This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-9D07-2
- Zoro #
- G6619497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 5 mil
- Overall Height
- 13
- Overall Length
- 13
- Size
- 2"
- Width
- 2"
- Length
- 60 Yd.
- Overall Width
- 12
- Tape Core Diameter
- 3"
Details
- Material
- Paper
- Color
- Blue
- Adhesive
- Rubber
- For Use With
- Packing Tape
- Perfomance Temp
- 50°f to 200°f.
- Weight
- 36
Description
IDL Packaging 2" x 60 Yards Cloth Duct Tape, Industrial Grade, 7 mil Thickness, Silver (Pack of 24 Rolls) Woven polyester and cotton-coated, blended with ldpe, premium adhesion, duct tapeSealing and insulating applications, hole closure, repairing and masking, packaging, holding and bundlingInterior and exterior use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.