Shop IDL PACKAGING
See all product information
Create Account
1 1/2 in W x 60 Yd. L, 5 mil Thick, Blue, Rubber Adhesive, 24 PK
Mfr # C-4457-112
Zoro # G6613093
product price:Â
$
77.99
/pk 24, $3.25/ea
Key Features
Tape Color
Blue
Tape Length
60 Yd.
Material
Paper
Tape Adhesive
Rubber
Tape Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-4457-112
- Zoro #
- G6613093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 60 Yd.
- Tape Width
- 1 1/2 in
- Tape Thickness
- 5 mil
- Overall Width
- 10
- Size
- 1 1/2"
- Tape Core Diameter
- 3"
- Overall Height
- 10
- Overall Length
- 10
Details
- Tape Color
- Blue
- Material
- Paper
- Tape Adhesive
- Rubber
- Performance Temperature
- 50°f to 200°f.
- For Use With
- Packing Tape
- Weight
- 11
Description
IDL Packaging 1 1/2" General Purpose Masking Tape, 60 Yards per Roll, Natural Rubber (Pack of 24 Rolls) Masking tape roll dimensions : 1 1/2 (1. 42") - width, 60 yards - length, 5 mil - thickness. Get crisp clean lines with this white masking tape. General purpose tape for painting, light packaging and sealing as well as other uses. Painting tape has excellent adhesion yet easy to remove when the job is finished. Sold in 24 roll tape pack or 6 roll case of white masking tape for large jobs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.