This item is Discontinued.

This item is Discontinued.
Hand Stretch Wrap, 16"x1500 Ft., Cast, Clear (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1663-1
- Zoro #
- G6618727
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- LLDPE
- For Use With
- Pallets wrapping
- Film Grade
- Hand Stretch
- Weight
- 10
- Stretch Wrap Style
- Cast
Description
Most common hand stretch film for wrapping, high clarity for barcode reading and load identification
16" width; 1500' length; 63 gauge thickness
Self-adhesive, ideal film for moving or wrapping light to medium weight items
16" width; 1500' length; 63 gauge thickness
Self-adhesive, ideal film for moving or wrapping light to medium weight items