This item is Discontinued.

This item is Discontinued.
Hand Stretch Wrap, 18"x1500 Ft., Cast, Clear (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-1880-1
- Zoro #
- G6618648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18"
- Length
- 1500'
- Thickness
- 80 guage
- Core Size
- 3"
- Overall Length
- 6
- Overall Height
- 18
- Size
- 18"
- Overall Width
- 6
Details
- Color
- Clear
- Material
- LLDPE
- Stretch Wrap Style
- Cast
- Film Grade
- Hand Stretch
- Weight
- 11
- For Use With
- Pallets wrapping
Description
Most common hand stretch film for wrapping, high clarity for barcode reading and load identification 18" width; 1500' length; 80 gauge thickness Self-adhesive, strong film resist puncturing or tearing on sharp corners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.