Shop IDL PACKAGING
See all product information
Create Account
2 in W x 60 yd. L, 5 mil Thick, White, 6 PK
Mfr # T-4457-2
Zoro # G6618422
product price:Â
$
36.35
/pk 6, $6.06/ea
Key Features
Tape Color
White
Tape Length
60 yd.
Material
Crepe paper
Tape Thickness
5 mil
Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4457-2
- Zoro #
- G6618422
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- White
- Material
- Crepe paper
- Weight
- 5
Description
Masking tape roll dimensions : 2 (1. 89") - width, 60 yards - length, 5 mil - thickness. Get crisp clean lines with this white masking tape. General purpose tape for painting, light packaging and sealing as well as other uses. Painting tape has excellent adhesion yet easy to remove when the job is finished.