This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-1216-110-2
- Zoro #
- G6618623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2"
- Overall Width
- 4
- Overall Length
- 14
- Core Size
- 3"
- Size
- 2"
- Thickness
- 1.6mil
- Overall Height
- 16
- Length
- 110 yd.
Details
- Material
- Polypropylene
- Color
- Clear
- Weight
- 4
- Tensile Strength
- 20 lbs.
Description
Strong, clear packaging tape 2 inch wide x 1.6 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications.Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact�.Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.