This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-1218-110-2
- Zoro #
- G6619007
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- Clear
- Weight
- 4
- Tensile Strength
- 20 lbs.
Description
Strong, clear packaging tape 2 inch wide x 1.8 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications. Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact”. Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f.