Shop IDL PACKAGING
See all product information
Create Account
12 in x 12 in x 4 in Shipping Box, Kraft, Corrugate, 25 PK
Mfr # B-12124-25
Zoro # G6618885
product price:Â
$
70.59
/pk 25, $2.82/ea
Key Features
Inside Length
12 in
Inside Width
12 in
Inside Height
4 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-12124-25
- Zoro #
- G6618885
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Material
- Corrugate
- Color
- Kraft
- Weight
- 14
Description
IDL Packaging 12"L x 12"W x 4"H Small Box (Pack of 25) for Moving, Shipping or Storing Items, 100% Recyclable, Brown