Shop IDL PACKAGING
See all product information
Create Account
14 in x 14 in x 8 in Shipping Box, Kraft, Corrugate, 5 PK
Mfr # B-14148-5
Zoro # G6618492
product price:Â
$
31.49
/pk of 5, $6.30/ea
Key Features
Inside Length
14 in
Inside Width
14 in
Inside Height
8 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-14148-5
- Zoro #
- G6618492
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Material
- Corrugate
- Color
- Kraft
- Weight
- 6
Description
IDL Packaging 14"L x 14"W x 8"H Medium Box (Pack of 5) for Moving, Shipping or Storing Items, 100% Recyclable, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.