This item is Discontinued.

This item is Discontinued.
Car and Wall 3-in-1 Travel Charger (Discontinued)
Mfr #
IEN-ACP-CELL
Zoro #
G0259342
UPC # 758302167173
Country of Origin China
Category Home & Office Phones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEN-ACP-CELL
- Zoro #
- G0259342
- UPC #
- 758302167173
- Country of Origin
- China
- Output Voltage
- 5 V DC
- Product Type
- Auto/AC Adapter
- Compatibility
- Apple iPod Touch (5th Gen.),HTC 10 Smartphone,LG G5 Smartphone,Apple iPhones: (1st Gen.),3G,3G S,4,4S,5,5C,5S,6,6 Plus,6S,6S Plus,7,SE,Apple iPads: 1,2,3,4 (Retina Display),Air 1,Air 2,mini 1,mini 2,mini 3,mini 4,Pro 9.7-inch,Pro 12.9-inch,Android Tablet PCs:7-8",9-10",Samsung Galaxy Smartphones: S5,SG6,S7,S7 Edge,Note 3,Note 4,Google Pixel Smartphones: XL,Nexus 5X,Nexus 6P,Microsoft Smartphones: Lumia 950,Lumia 950XL,OnePlus 2
Description
Quickly charge any of your devices during your travels with the 3-in-1 Travel Charger from iEssentials. This charger can be used with a wall outlet or in the car and the included micro USB to USB-A and USB-A to USB-C cables make it immediately compatible with any micro USB and USB-C devices. The additional USB port allows for multiple devices to be charged at once. iEssentials will keep your devices charged wherever your travels take you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.