This item is Discontinued.

This item is Discontinued.
Charge and Sync Braided 10 ft. USB-C to USB-A Cable (Gray) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEN-BC10C-GRY
- Zoro #
- G0257452
- UPC #
- 758302166992
- Country of Origin
- China
- Color
- Gray
- Cable Type
- USB
- Product Type
- Data Transfer Cable
Dimensions
- Cable Length
- 10 ft
Description
Quickly charge your devices without being stuck by the outlet with this Charge and Sync Braided USB-C to USB-A Cable, 10 ft. (Gray), from iEssentials. This cable will allow you charge and sync your Type C devices quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.