This item is Discontinued.

This item is Discontinued.
Dual USB 2.4A Car Charger (Black) (Discontinued)
Mfr #
IEN-PC22A-BK
Zoro #
G0258116
UPC # 758302166411
Country of Origin China
Category 12 Volt Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEN-PC22A-BK
- Zoro #
- G0258116
- UPC #
- 758302166411
- Country of Origin
- China
- Item
- Auto Adapter
- Output Voltage
- 5 V DC
- Used For
- iPhone, Smartphone, Tablet PC, USB Device
- Voltage
- 12 V DC
- Max. Output Current
- 2.40 A
Description
The 2.4-Amp Dual USB Car Charger from iEssentials gives you enough power to charge 2 devices at the same time. This black car charger will keep all your devices powered up while on the road. It is compatible with iPhones, smartphones, tablets and other USB devises.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.