This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEN-FC4C-BK
- Zoro #
- G0257312
- UPC #
- 758302166893
- Country of Origin
- China
- Color
- Black
- Cable Type
- USB
- Product Type
- Data Transfer Cable
- Features
- Flat
Dimensions
- Cable Length
- 4 ft
Description
Tired of dealing with tangled cords? This iEssentials 6 ft. Flat USB-C to USB-A Cable (Black) will keep all your devices powered up. Charge all your devices that take the Type C connector without the tangles of a traditional cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.