- MFR #
- IGS251
- Zoro #
- G0395328
- UPC #
- -
- Country of Origin
- United States
- Item
- Proximity Sensor
- Style
- Cylindrical, Inductive
- Proximity Sensing Method
- Inductive
- Body Material
- Brass
- Proximity Sensor Power Requirement
- 10 to 30V DC
- Electrical Connection
- Bare Wire
- Output Circuit Type
- NPN
- Output Circuit Number of Wires
- 3
- Sensing Face Shielding
- Unshielded
- Sensing Distance - Maximum
- 12 mm
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- 10-30V DC
- Output Circuit Contact Form
- NO
- Standards
- EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-27 Ea, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A002
- Proximity Sensor Electrical Connection
- 2m Cable
- Proximity Sensor Operating Frequency
- 300 Hz
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- IP Rating
- IP65, IP66, IP67, IP68, IP69K
- Max. Current Load
- 100mA
- Includes
- (2) Lock Nuts
- Description/Special Features
- Overload And Short Protection
- Permanent current rating of switching output DC [mA]
- 100
- Overload protection
- yes
- Sensing range [mm]
- 12
- Protection class
- III
- Switching frequency DC [Hz]
- 300
- Real sensing range Sr [mm]
- 12± 10 %
- Hysteresis [% of Sr]
- 3...15
- Application
- Suitable for industrial, mobile, cooling and lubricating applications; Industrial applications / factory automation
- Protection
- IP 65; IP 66; IP 67; IP 68; IP 69K
- Vibration resistance
- EN 60068-2-6 Fc 20 g (10...3000 Hz) / 50 sweep cycles, 1 octave per minute, in 3 axes
- Shock resistance
- EN 60068-2-27 Ea 100 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
- Continuous shock resistance
- EN 60068-2-27 40 g 6 ms; 4000 shocks each in every direction of the 3 coordinate axes
- Short-circuit protection
- yes
- Materials
- brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
- Reverse polarity protection
- yes
- Max. voltage drop switching output DC [V]
- 2.5
- Electrical design
- NPN
- EMC
- EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
- Switch point drift [% of Sr]
- -10...10
- Salt spray test
- EN 60068-2-52 Kb severity level 5 (4 test cycles)
- Fast temperature change
- EN 60068-2-14 Na TA = -40°C; TB = 85°C; t1 = 30 min; t2 = < 10 s; 50 cycles
- Correction factor
- steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
- Operating distance [mm]
- 0...9.72
- UL approval
- Ta -25...75°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A002 File number UL E174191
- Mounting
- non-flush mountable
- Items supplied
- lock nuts: 2
- Increased sensing range
- yes
- Thread designation
- M18 x 1
- Special feature
- Increased sensing range
- Embedded software included
- yes
- Display
- switching status 1 x LED, yellow
- Connection
- Cable: 2 m, PUR, Ø 4 mm; burning behaviour to ECE R118 rev. 2; 3 x 0.34 mm²
- Ambient temperature [°C]
- -40...85
- MTTF [years]
- 850
- Housing
- threaded type
- Operating voltage [V]
- 10...30 DC
- Current consumption [mA]
- < 10
- Ambient temperature [°C]
- -40...85
- Electrical Installation Type
- Prewired Cable
- Includes Indicator Lights
- Indicator Lights Included
- Operating Temperature - Minimum
- -40 Degrees F
- Features
- Safe Detection
- Sensing Method
- Inductive
- Operating Temperature - Maximum
- 185 Degrees F
- Switching Frequency
- 300 Hz
- Output Circuit Current - Maximum
- 200 mA
- Output Circuit Voltage - Maximum
- 2.5 V DC
- Body Finish
- Bronze Coated
- Container Type
- Cylindrical
- Sensor Body Style
- Cylindrical