This item is Discontinued.
This item is Discontinued.
Flat cable to M12 adapter (Discontinued)
Mfr #
E70471
Zoro #
G103528798
Country of Origin Germany
Category Programmable Controller Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E70471
- Zoro #
- G103528798
- UPC #
- -
- Country of Origin
- Germany
- Item
- Flat Cable IDC Connector
- IP Rating
- IP67
- Contact Material
- Bronze
- Contact Plating
- Gold
- Convert To
- M12
- Maximum Operating Temperature
- 70 Degrees C
- Current Rating
- 2 A
- Connector Material
- PA
- Splitter Type
- AS-i Flat Cable to M12
- Contacts
- Gold Plated Bronze
- Temperature Range
- -25 Degrees C to 70 Degrees C
- Convert From
- AS-i Flat Cable
- Connector Style
- T-Style
- Minimum Operating Temperature
- -25 Degrees C
- Description
- AS-Interface Flat Cable Insulation Displacement Connector
- Application
- Industrial
Dimensions
- Overall Length
- 50 mm
- Wire Rope Length
- 50 mm
- Length
- 50 mm
Description
Flat Cable IDC Connector, Connector Style T-Style, Mounting Type Cable Mount, Convert From AS-i Flat Cable, Convert To M12, Description AS-Interface Flat Cable Insulation Displacement Connector, Current Rating 2 A, Connector Material PA, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 50 mm, Application Industrial, Contact Material Bronze, Contact Plating Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.