This item is Discontinued.

Ifm Mounting Sleeve, 12 mm, Brass E11114

This item is Discontinued.

Ifm

Mounting Sleeve, 12 mm, Brass (Discontinued)

Mfr # E11114
Zoro # G6914311
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E11114
Zoro #
G6914311
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
31 mm
Compatible Sensor Diameter
12 mm
Overall Width
16 mm

Details

Item
Mounting Sleeve
Material
Brass
For Use With
12mm dia Proximity Sensor
Includes
(2) Nuts
Accessory Type
Quick Mount Sleeve
Product Type
Mounting Sleeve
Compatible Product Type
Cylindrical Proximity Sensors
Compatible with Brand
IFM
Shell Material
Brass

Description

Quick Mount Sleeve, For Use With 12mm Sensor, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.