Shop IFM
See all product information
Polarized Retroreflective Photoelectric Sensor, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN
Mfr # OGP503
Zoro # G6520114
product price:Â $95.39
/eaKey Features
Sensing Method
Polarized Retroreflective
Electrical Connection
M12
Style
Cylindrical
Orientation
Right Angle
Overall Diameter
18 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OGP503
Zoro #
G6520114
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
18 mm
Length - Cylindrical Photoelectric Sensor
72 mm
Length
72.00mm
Min. Object Size
200mm dia Light Spot
Diameter - Cylindrical Photoelectric Sensor
18 mm
Diameter
18mm
Overall Height
72 mm
Dimensions [mm]
M18 x 1 / L = 72
Max. light spot diameter [mm]
200
Light spot dimensions refer to
at maximum range
Wave length [nm]
624
Sensor Diameter
18 mm
Minimum Object Size
200mm Dia. Light Spot
Description
Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.