Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass/PBT, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # II0275
  • Zoro # G6595111
product price: 
$
57.75
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Brass/PBT
Proximity Sensor Power Requirement
20 to 250V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
II0275
Zoro #
G6595111
UPC #
-
Country of Origin
Romania
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass/PBT
Proximity Sensor Power Requirement
20 to 250V AC/DC
Electrical Connection
Bare Wire
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
2
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Output Circuit Contact Form
NC
Standards
EN 60947-5-2, EN 55011, UL E174191, UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz AC/50 Hz DC
Operating Temp. Range
-13 Degrees to 158 Degrees F
Includes
(2) Lock Nuts
IP Rating
IP67
Max. Current Load
250/100mA
Description/Special Features
Red LED Output Indication
Protection class
II
Switching frequency AC [Hz]
25
Max. voltage drop switching output AC [V]
6.5
Overload protection
no
Switch point drift [% of Sr]
-10...10
Sensing range [mm]
15
EMC
EN 60947-5-2 EN 55011 class B
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.4 / aluminium: 0.3 / copper: 0.2
Hysteresis [% of Sr]
1...15
Items supplied
lock nuts: 2
Materials
brass white bronze coated; PBT
Permanent current rating of switching output DC [mA]
100
Ambient temperature [°C]
-25...80
Short-circuit proof
no
Operating voltage [V]
20...250 AC/DC
Switching frequency DC [Hz]
50
MTTF [years]
607
Max. leakage current [mA]
2.5 (250 V AC) / 1.3 (110 V AC) / 0.8 (24 V DC)
Thread designation
M30 x 1.5
Max. voltage drop switching output DC [V]
6
Minimum load current [mA]
5
Permanent current rating of switching output AC [mA]
250; (350 (...50°C))
UL approval
Ta 0...40°C Enclosure type Type 1 power supply Hazardous voltage File number UL E174191
Mounting
non-flush mountable
Real sensing range Sr [mm]
15± 10 %
Connection
Cable: 2 m, PVC; 2 x 0.5 mm²
Operating distance [mm]
0...12.1
Short-time current rating of switching output [mA]
2200; (20 ms / 0,5 Hz)
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Housing
threaded type
Protection
IP 67
Display
switching status 1 x LED, red
Reverse polarity protection
no
Ambient temperature [°C]
-25...80
Output Circuit Voltage - Maximum
6 V DC
Electrical Installation Type
Prewired Cable
Body Finish
Bronze Coated
Output Circuit Current - Maximum
250 mA
Operating Temperature - Maximum
176 Degrees F
Sensing Method
Inductive
Operating Temperature - Minimum
-13 Degrees F
Switching Frequency
25 Hz (AC), 50 Hz (DC)
Includes Indicator Lights
Indicator Lights Included
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
99 mm
Dimensions [mm]
M30 x 1.5 / L = 81
Overall Height
81 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP67, Case Material Brass White Bronze Coated, Length 99 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA

Ratings & reviews