Shop IFM

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, M12, 3 Wires, Unshielded

  • Mfr # IIT231
  • Zoro # G6965542

product price: 
$
95.99
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IIT231
Zoro #
G6965542
UPC #
-
Country of Origin
Germany
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36V DC
Electrical Connection
M12
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
25 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-75 EHC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A012
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
250 Hz
Description/Special Features
All Metal Housing
IP Rating
IP65, IP67, IP68, IP69K
Includes
(2) Lock Nuts
Max. Current Load
100mA
Operating Temp. Range
32 Degrees to 212 Degrees F
Switch point drift [% of Sr]
-10...10
Impact resistance
EN 60068-2-75 Ehc 1 J
Real sensing range Sr [mm]
25± 10 %
Full-metal housing
yes
Protection class
III
Current consumption [mA]
< 25
Correction factor
steel: 1 / stainless steel: 1 / brass: 0.9 / aluminium: 0.6 / copper: 0.5
Thread designation
M30 x 1.5
Application
constant cleaning with aggressive cleaning agents; regular cleaning processes
Ambient temperature [°C]
0...100
Display
switching status 4 x 90° LED, yellow
Overload protection
yes
Switching frequency DC [Hz]
100
Housing
threaded type
Permanent current rating of switching output DC [mA]
100
Embedded software included
yes
MTTF [years]
1262
Increased sensing range
yes
Reverse polarity protection
yes
Sensing range [mm]
25
Mounting
non-flush mountable
Operating voltage [V]
10...30 DC
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Items supplied
lock nuts: 2
Max. voltage drop switching output DC [V]
2.5
Note on pressure rating
sensing face
Hysteresis [% of Sr]
1...20
Pressure rating [bar]
100
Materials
housing: stainless steel (1.4404 / 316L); sensing face: stainless steel (1.4404 / 316L); lock nuts: stainless steel (1.4404 / 316L)
UL approval
Ta 0...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A012 File number UL E174191
Operating distance [mm]
0...20.3
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 emission class B
Electrical design
PNP
Tightening torque [Nm]
80
Special feature
Gold-plated contacts; Increased sensing range; Full-metal housing
Short-circuit protection
yes
Protection
IP 65; IP 67; IP 68; IP 69K
Ambient temperature [°C]
0...100
Switching Frequency
100 Hz
Operating Temperature - Minimum
32 Degrees F
Includes Indicator Lights
Indicator Lights Included
Output Circuit Current - Maximum
100 mA
Output Circuit Voltage - Maximum
2.5 V DC
Number of Pins
4
Operating Temperature - Maximum
212 Degrees F
Body Stainless Steel Grade
316L
Electrical Installation Type
Direct Connector
Sensing Method
Inductive
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
30 mm
Length
70 mm
Dimensions [mm]
M30 x 1.5 / L = 65
Overall Height
65 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 250 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP67, IP68, IP69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.