Shop IFM

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, M12, 3 Wires, Unshielded

  • Mfr # IFT245
  • Zoro # G7086012

product price: 
$
85.69
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
12 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IFT245
Zoro #
G7086012
UPC #
-
Country of Origin
Germany
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36V DC
Electrical Connection
M12
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
6 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-75 EHC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A012
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
500 Hz
Description/Special Features
All Metal Housing
Max. Current Load
100mA
Includes
(2) Lock Nuts
Operating Temp. Range
32 Degrees to 212 Degrees F
IP Rating
IP65, IP67, IP68, IP69K
Correction factor
steel: 1 / stainless steel: 1 / brass: 0.9 / aluminium: 0.8 / copper: 0.6
Permanent current rating of switching output DC [mA]
100
UL approval
Ta 0...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A012 File number UL E174191
Note on pressure rating
sensing face
Special feature
Gold-plated contacts; Increased sensing range; Full-metal housing
Reverse polarity protection
yes
Mounting
non-flush mountable
Real sensing range Sr [mm]
6± 10 %
Electrical design
PNP
Materials
housing: stainless steel (1.4404 / 316L); sensing face: stainless steel (1.4404 / 316L); lock nuts: stainless steel (1.4404 / 316L)
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Operating distance [mm]
0...4.9
Tightening torque [Nm]
15
Increased sensing range
yes
Embedded software included
yes
Thread designation
M12 x 1
Protection class
III
Short-circuit protection
yes
Housing
threaded type
Full-metal housing
yes
Operating voltage [V]
10...30 DC
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 emission class B
Impact resistance
EN 60068-2-75 Ehc 1 J
Display
switching status 4 x 90° LED, yellow
Hysteresis [% of Sr]
1...20
Application
constant cleaning with aggressive cleaning agents; regular cleaning processes
Max. voltage drop switching output DC [V]
2.5
Items supplied
lock nuts: 2
Switching frequency DC [Hz]
250
MTTF [years]
1265
Protection
IP 65; IP 67; IP 68; IP 69K
Switch point drift [% of Sr]
-10...10
Overload protection
yes
Sensing range [mm]
6
Ambient temperature [°C]
0...100
Pressure rating [bar]
100
Current consumption [mA]
< 25
Ambient temperature [°C]
0...100
Operating Temperature - Maximum
212 Degrees F
Electrical Installation Type
Direct Connector
Output Circuit Voltage - Maximum
2.5 V DC
Sensing Method
Inductive
Includes Indicator Lights
Indicator Lights Included
Body Stainless Steel Grade
316L
Output Circuit Current - Maximum
100 mA
Switching Frequency
250 Hz
Number of Pins
4
Operating Temperature - Minimum
32 Degrees F
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
12 mm
Length
70 mm
Dimensions [mm]
M12 x 1 / L = 70
Overall Height
70 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP67, IP68, IP69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.