This item is Discontinued.

Ifm SN: 4MM INDUCTIVE 10-30V-DC PROXIMITY SWITCH IF5826

This item is Discontinued.

Ifm

SN: 4MM INDUCTIVE 10-30V-DC PROXIMITY SWITCH (Discontinued)

Mfr # IF5826
Zoro # G006157132
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IF5826
Zoro #
G006157132
UPC #
-
Country of Origin
Unknown
Voltage (DC)
10 V-DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.