Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L34104
- Zoro #
- G703509050
- UPC #
- -
- Country of Origin
- Czechia
- Number of Contacts
- 3 Pin
- Mounting Style
- Male Thread
- Item
- 1/2 in Circular Connector
- Application
- AC Power
- Maximum Operating Temperature
- 194 Degrees F
- Connector Body Type
- Pin
- Housing Material
- Nylon
- IP Rating
- IP67
- Minimum Operating Temperature
- -13 Degrees F
- Includes Nut
- Yes
- Locking Style
- Screw Connection
- Number of Poles
- 3
- Connector Orientation
- Straight
- Voltage Rating
- 250V AC
- Coding
- C
- Connection Type
- Cable Connection With Screw Terminals
Dimensions
- Thread Size
- 1/2 in
- Cable Outside Diameter
- 8 mm
Description
1/2 in Circular Connector, Mounting Style Male Thread, Application AC Power, Number of Poles 3, Coding C, Connection Type Cable Connection With Screw Terminals, Thread Size 1/2 in, Voltage Rating 250V AC, Nominal Voltage 250V AC, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.