Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11551
- Zoro #
- G303509054
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8
- Cable Outside Diameter
- 5 mm
Details
- Number of Contacts
- 4 Pin
- Item
- M8 Circular Connector
- Application
- DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style
- Male Thread
- Maximum Operating Temperature
- 194 Degrees F
- Number of Poles
- 4
- Connector Orientation
- Straight
- IP Rating
- IP68
- Coding
- A
- Connector Configuration
- M8 Male Thread with Straight Connection
- Voltage Rating
- 60V AC, 75V DC
- Includes Nut
- Yes
- Housing
- Nylon
- Nominal Current
- 4 A
- Connector Body Type
- Pin
- Minimum Operating Temperature
- -13 Degrees F
- Connection Type
- Gold-Plated Contacts
- Temperature Range
- -13 Degrees F to 194 Degrees F
- Housing Material
- Nylon
Description
M8 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 60V AC, 75V DC, Nominal Voltage 60V AC, 75V DC, Nominal Current 4 A, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.