Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11553
- Zoro #
- G903509058
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8
- Cable Outside Diameter
- 5 mm
Details
- Number of Contacts
- 4 Socket
- Item
- M8 Circular Connector
- Application
- DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style
- Female Thread
- Voltage Rating
- 45V AC, 70V DC
- Number of Poles
- 4
- Maximum Operating Temperature
- 194 Degrees F
- IP Rating
- IP68
- Connector Body Type
- Socket
- Nominal Current
- 4 A
- Connection Type
- Gold-Plated Contacts
- Connector Orientation
- Straight
- Temperature Range
- -13 Degrees F to 194 Degrees F
- Coding
- A
- Connector Configuration
- M8 Female Thread with Straight Connection
- Housing Material
- Nylon
- Housing
- Nylon
- Includes Nut
- Yes
- Minimum Operating Temperature
- -13 Degrees F
Description
M8 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.