Shop IGAGING
Create Account
175 and 325 mm Layout Square Set
- Mfr # 36-LS-712M
- Zoro # G715797001
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36-LS-712M
- Zoro #
- G715797001
- UPC #
- -
- Country of Origin
- China
Description
7'' square has a 7'' outside scale, 6'' inside scale plus a 3'' scale on the bottom & 1 1/4'' on the ends. 12'' square has a 13'' outside scale, 12'' inside scale plus a 5'' scale on the bottom & 1 3/8'' on the ends. Outer rule is 16ths scale and has left to right and centering rule with small drilled holes every 1/16''. Inner rule is 32nds scale and has left to right rule with small drilled holes every 1/8''. Angle markings and drilled holes in the center from 5 degree to 60 degree in 5 degree increments plus a 22.5 degree. Aluminum base with blue anodized finish is 1/2'' tall and blades off set at 1/4'' and 3/8'' and a 45 degree cut out. Squareness: 0.0002'' per inch. Laser engraving on both sides of 2 mm blades. Sets include a mechanical pencil and lead refills. Supplied in protective box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.