This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00031269
- Zoro #
- G2737886
- UPC #
- 034223312695
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Exterior Dia.
- Not Round
- Exterior Length
- 6 3/16 in
- Exterior Width
- 5 7/8 in
- Exterior Height
- 10 in
Details
- With Wheels
- No
- Primary Material
- Plastic
- Ice Retention
- Up to 1 day
- Lid Color
- Gray
- Item
- Hard Sided Personal Cooler
- Body Color
- Red
- Cooler Capacity
- 0.5 gal
- Number of Cans
- 1
- Cooler Body Type
- Personal Cooler
- Product Type
- Jug
Description
Personal Cooler, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.