Ball Bearing, Tapered OD, 0.25in. Bore
- Mfr # 2101081162
- Zoro # G2074269
product price:Â
$
33.99
/ea
Key Features
Cage Material
Steel
Temp. Range
-20 Degrees to 212 Degrees F
Bore Diameter
0.25 in
Bearing Industry Number
F4DD
Type
OD Taper Flanged Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101081162
- Zoro #
- G2074269
- UPC #
- -
- Country of Origin
- Romania
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Temp. Range
- -20 Degrees to 212 Degrees F
- Bearing Industry Number
- F4DD
- Type
- OD Taper Flanged Sealed
- Lubricant Material
- Grade 2 NLGI Lithium Soap Based Grease
- Maximum Speed
- 40000
Dimensions
- Bore Diameter
- 0.25 in
- Outer Ring Width
- 0.226 in
- Outside Diameter
- 0.6257 in
Description
Ball Bearing,Tapered OD,0.25in. Bore
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.