This item is Discontinued.

This item is Discontinued.
IKKEGOL 30041 Dual Sensor LCD Display Indoor Outdoor Digital Thermometer (Discontinued)
Mfr #
30041
Zoro #
G704136361
UPC # 747925205072
Country of Origin China
Category RH Meters & Thermohygrometers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30041
- Zoro #
- G704136361
- UPC #
- 747925205072
- Country of Origin
- China
Description
Features
- High quality modern type Outdoor Indoor Desk Thermometer Hygrometer
- One cable with probe for feeling the outdoor temperature
- Indoor and outdoor temperature °C/°F ) display
- It is widely used for the measurement of the temperature and humidity in houses, offices, workshops, schools, markets, warehouses, etc.
- One hole and one stand back of the thermometer that you can use on the home wall or desk table
- This Home Wall Thermometer Hygrometer will allow you to check the humidity level and temperature with fast speed and it is quite easy to use
- One switch back of the thermometer that you can adust °C and °F
- Three buttons which is in the front of the thermometer
- Ideal household decoration and ensure you the most desirable ambient temperature and humidity
- Memory of MAX & MIN measuring value
- Clear and correct display
- Easy to be cleaned
- Outdoor Temperature range - -50°C ~70°C (-58°F~158°F)
- Indoor temperature range - 0°C~50°C (32°F~122°F)
- Includes - 1 x LCD Thermometer Hygrometer
- Item Weight - 123 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.