Shop IKO
See all product information
Create Account
Combined Needle Roller Bearing, with Three point contact ball bearing, No NATB5912
- Mfr # NATB5912
- Zoro # G908353359
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
60 mm
Outside Dia. (mm)
85 mm
Width (mm)
38 mm
Max. RPM
6,000 RPM (Oil), 3,600 RPM (Grease)
Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NATB5912
- Zoro #
- G908353359
- UPC #
- 4549557045233
- Country of Origin
- Japan
- Max. RPM
- 6,000 RPM (Oil), 3,600 RPM (Grease)
- Type
- Needle Roller
- Dynamic Axial Load (N)
- 10,700
- Static Axial Load (N)
- 26,700
- Cage Material
- Steel
- Dynamic Radial Load (N)
- 41,800
- Item
- Bearing
- Static Radial Load (N)
- 82,200
Dimensions
- Bore Dia. (mm)
- 60 mm
- Outside Dia. (mm)
- 85 mm
- Width (mm)
- 38 mm
Description
Combined
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.