Shop IKO
Create Account
Inner Ring for Machined Type Needle Roller Bearing METRIC, 65mm Bore, 75mm OD, 60mm Width
- Mfr # LRT657560
- Zoro # G605635772
product price:Â
$
186.99
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
- LRT657560
- Zoro #
- G605635772
- UPC #
- -
- Country of Origin
- Japan
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.