Inner Ring for Machined Type Needle Roller Bearing METRIC, 95mm Bore, 110mm OD, 63mm Width
- Mfr # LRT9511063
- Zoro # G505635773
product price:Â
$
280.99
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
- LRT9511063
- Zoro #
- G505635773
- UPC #
- -
- Country of Origin
- Japan
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.