Shop IKO
See all product information
Create Account
Roller Bearing, Cage, No NAU4926
- Mfr # NAU4926
- Zoro # G208357767
product price:Â
$
1,458.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
130 mm
Outside Dia.
180 mm
Width
50 mm
Roller Material
SUJ2 Steel
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4926
- Zoro #
- G208357767
- UPC #
- 4549557045677
- Country of Origin
- Japan
- Roller Material
- SUJ2 Steel
- Cage Material
- Steel
- Type
- Double Row
- Lubrication
- Oil
- Item
- Roller Bearing
Dimensions
- Bore Dia.
- 130 mm
- Outside Dia.
- 180 mm
- Width
- 50 mm
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.