Shop IKO
See all product information
Create Account
Roller Bearing, for Sheaves, No NAS5026UUNR
- Mfr # NAS5026UUNR
- Zoro # G708357809
product price:Â
$
4,319.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
130 mm
Outside Dia.
200 mm
Width
94 mm
Roller Material
SUJ2 Steel
Lubrication
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAS5026UUNR
- Zoro #
- G708357809
- UPC #
- 4549557044328
- Country of Origin
- Japan
- Roller Material
- SUJ2 Steel
- Lubrication
- Oil
- Item
- Roller Bearing
- Type
- Double Row
Dimensions
- Bore Dia.
- 130 mm
- Outside Dia.
- 200 mm
- Width
- 94 mm
Description
Roller Bearings , High Carbon Steel, Inner Ring With Oil Holes, With Seals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.