Shop IKO
See all product information
Create Account
Double Sealed Cam Follower, Crowned, Steel, 32 mm Dia, 14 mm Wd, 12 mm Bore Dia
- Mfr # NART12UUR/SG
- Zoro # G808357945
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Steel
Roller Diameter
32 mm
Roller Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NART12UUR/SG
- Zoro #
- G808357945
- UPC #
- 4549557070334
- Country of Origin
- Japan
- Item
- Cam Follower
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Material
- Steel
- Roller Material
- Steel
- Bearing Type
- Cylindrical Roller
- Maximum Temperature
- 80 Degrees C
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 32 mm
- Roller Width
- 14 mm
- Bore Diameter
- 12 mm
Description
Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.