Open Cam Follower, Crowned, High Carbon Chrome Steel, 47 mm Dia, 24 mm Wd, 20 mm Bore Dia

  • Mfr # NART20VR
  • Zoro # G308358084
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Roller Type
Crowned
Closure
Open
Bearing Material
High Carbon Chrome Steel
Roller Diameter
47 mm
Roller Width
24 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NART20VR
Zoro #
G308358084
UPC #
4549557043765
Country of Origin
Japan
Item
Cam Follower
Roller Type
Crowned
Closure
Open
Bearing Material
High Carbon Chrome Steel
Roller Material
SUJ2 Steel
Bearing Type
Cylindrical Roller
Maximum Temperature
120 Degrees C
Roller Style
Yoke

Dimensions

Roller Diameter
47 mm
Roller Width
24 mm
Bore Diameter
20 mm

Description

Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.