Iko
Roller Follower Metric - Non Separable, #NART40R
Mfr # NART40R
Zoro # G608358067
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 80 mm
- Roller Width 30 mm
- Bore Dia. 40 mm
- Bearing Material High Carbon Chrome Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SF, 45mm ID, Nitrile Rubber (456810SF)
- EWELLIX Linear Ball Bearing with 2 Seals, Closed, 30mm I.D. (LBCR 30 D-2LS)
- DYNABRADE Rotary/Random, +Orbital Head, 8" (61384)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-X-SS)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- Iko Cam Followers & Track Rollers