Roller Follower Metric - Non Separable, No NART40VR

  • Mfr # NART40VR

  • Zoro # G008358025


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Roller Width
30 mm
Bearing Material
High Carbon Chrome Steel
Bearing Type
Roller
Roller Material
SUJ2 Steel
Bore Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NART40VR
Zoro #
G008358025
UPC #
4549557043925
Country of Origin
Japan

Dimensions

Roller Width
30 mm
Bore Diameter
40 mm
Roller Diameter
80 mm

Details

Item
Roller Follower
Bearing Material
High Carbon Chrome Steel
Bearing Type
Roller
Roller Material
SUJ2 Steel
Maximum Temperature
120 Degrees C
Roller Head Type
Crowned

Description

Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.