Open Cam Follower, Crowned, Steel, 16 mm Dia, 11 mm Wd, 5 mm Bore Dia

  • Mfr # NART5VR
  • Zoro # G908358071
product price: 
$
46.99
/ea

Key Features

Roller Type
Crowned
Closure
Open
Bearing Material
Steel
Roller Diameter
16 mm
Roller Width
11 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NART5VR
Zoro #
G908358071
UPC #
4549557043482
Country of Origin
Japan
Item
Cam Follower
Roller Type
Crowned
Closure
Open
Bearing Material
Steel
Roller Material
Steel
Bearing Type
Cylindrical Roller
Maximum Temperature
120 Degrees C
Roller Style
Yoke

Dimensions

Roller Diameter
16 mm
Roller Width
11 mm
Bore Diameter
5 mm

Description

Roller Follower, Metric, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews