Iko
Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR
Mfr # NAST17ZZR
Zoro # G708357953
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 19.8 mm
- Bore Dia. 17 mm
- Bearing Material High Carbon Chrome Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/6-1/3Hp, 1075Rpm, 208/230V, Em5462H (5462H)
- NACHI R-Series Bearing (R3 2Z)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- BREEZE Hose Clamp, HD, SAE 12, Zinc, PK10 (100 12 H)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- TRITAN Yoke Roller, Flat Head, 1-1/4" L (CYR 1 1/4S)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR4S)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- Iko Linear Bearings & Guides