
Spherical Bushing, Metric - ISO Standard, No GE300ES (Discontinued)
- Mfr # GE300ES
- Zoro # G108364131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE300ES
Zoro #
G108364131
UPC #
4549557030123
Country of Origin
Japan
Dimensions
Bore Dia.
300 mm
Outside Dia.
430 mm
Width
120 mm
Ball Dia.
375 mm
Details
Item
Spherical Bushing
Series
GE…ES / E
Dynamic Load Capacity (N)
4,410,000
Static Load Capacity (N)
26,500,000
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.