Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZ11014525
Mfr # AZ11014525
Zoro # G608359040
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
110
Max. RPM
2500 (Oil); 625 (Grease)
Dynamic Load Capacity (N)
142,000
Material
Copper or Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZ11014525
- Zoro #
- G608359040
- UPC #
- 4549557060342
- Country of Origin
- Japan
- Type
- Thrust Roller
- Max. RPM
- 2500 (Oil); 625 (Grease)
- Dynamic Load Capacity (N)
- 142,000
- Material
- Copper or Brass
- Static Load Capacity (N)
- 569,000
Description
Thrust Roller Bearing with Inner Ring and Outer Ring