Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZ16020031
Mfr # AZ16020031
Zoro # G408358892
product price:Â
$
2,979.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
160
Max. RPM
1700 (Oil); 425 (Grease)
Material
Copper or Brass
Dynamic Load Capacity (N)
189,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZ16020031
- Zoro #
- G408358892
- UPC #
- 4549557060427
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 160
- Dimension d2 (mm)
- 200
- Height (mm)
- 31
Details
- Type
- Thrust Roller
- Max. RPM
- 1700 (Oil); 425 (Grease)
- Material
- Copper or Brass
- Dynamic Load Capacity (N)
- 189,000
- Static Load Capacity (N)
- 855,000
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.