Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZ203510
Mfr # AZ203510
Zoro # G608358982
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
20
Max. RPM
11,000 (Oil); 2750 (Grease)
Static Load Capacity (N)
48,700
Height (mm)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZ203510
- Zoro #
- G608358982
- UPC #
- 4549557059995
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 20
- Height (mm)
- 10
- Dimension d2 (mm)
- 35
Details
- Type
- Thrust Roller
- Max. RPM
- 11,000 (Oil); 2750 (Grease)
- Static Load Capacity (N)
- 48,700
- Material
- Copper or Brass
- Dynamic Load Capacity (N)
- 19,000
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov