Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZ6013026
Mfr # AZ6013026
Zoro # G508358884
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
60
Max. RPM
3000 (Oil); 750 (Grease)
Material
Copper or Brass
Height (mm)
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZ6013026
- Zoro #
- G508358884
- UPC #
- 4549557060151
- Country of Origin
- Japan
- Type
- Thrust Roller
- Max. RPM
- 3000 (Oil); 750 (Grease)
- Material
- Copper or Brass
- Static Load Capacity (N)
- 634,000
- Dynamic Load Capacity (N)
- 158,000
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.