Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZ659018
Mfr # AZ659018
Zoro # G008358889
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
65
Max. RPM
4000 (Oil); 1000 (Grease)
Height (mm)
18
Static Load Capacity (N)
247,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZ659018
- Zoro #
- G008358889
- UPC #
- 4549557060168
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 65
- Height (mm)
- 18
- Dimension d2 (mm)
- 90
Details
- Type
- Thrust Roller
- Max. RPM
- 4000 (Oil); 1000 (Grease)
- Static Load Capacity (N)
- 247,000
- Dynamic Load Capacity (N)
- 68,300
- Material
- Copper or Brass
Description
Thrust Roller Bearing with Inner Ring and Outer Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov