Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZ9013535
Mfr # AZ9013535
Zoro # G408359004
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
90
Max. RPM
2500 (Oil); 625 (Grease)
Dynamic Load Capacity (N)
181,000
Dimension d2 (mm)
135
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZ9013535
- Zoro #
- G408359004
- UPC #
- 4549557060298
- Country of Origin
- Japan
- Type
- Thrust Roller
- Max. RPM
- 2500 (Oil); 625 (Grease)
- Dynamic Load Capacity (N)
- 181,000
- Material
- Copper or Brass
- Static Load Capacity (N)
- 626,000
Description
Thrust Roller Bearing with Inner Ring and Outer Ring