Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZK10013511
Mfr # AZK10013511
Zoro # G008359053
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
100
Max. RPM
2500 (Oil); 625 (Grease)
Dynamic Load Capacity (N)
136,000
Dimension d2 (mm)
135
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZK10013511
- Zoro #
- G008359053
- UPC #
- 4549557000591
- Country of Origin
- Japan
- Type
- Thrust Roller
- Max. RPM
- 2500 (Oil); 625 (Grease)
- Dynamic Load Capacity (N)
- 136,000
- Static Load Capacity (N)
- 522,000
- Material
- Copper or Brass
Description
Thrust Roller Bearing, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.