Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZK15020518
Mfr # AZK15020518
Zoro # G208358962
product price:Â
$
1,496.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
150
Max. RPM
1700 (Oil); 425 (Grease)
Height (mm)
18
Material
Copper or Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZK15020518
- Zoro #
- G208358962
- UPC #
- 4549557000751
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 150
- Height (mm)
- 18
- Dimension d2 (mm)
- 205
Details
- Type
- Thrust Roller
- Max. RPM
- 1700 (Oil); 425 (Grease)
- Material
- Copper or Brass
- Dynamic Load Capacity (N)
- 349,000
- Static Load Capacity (N)
- 1,420,000
Description
Thrust Roller Bearing, Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov