Shop IKO
See all product information
Create Account
Thrust Bearing, Thrust Roller Bearing, No AZK18031015
Mfr # AZK18031015
Zoro # G408358830
product price:Â
$
6,014.99
/ea
Free Shipping & Returns
Key Features
Type
Thrust Roller
Bore Dia. (mm)
180
Max. RPM
1200 (Oil); 300 (Grease)
Dimension d2 (mm)
310
Height (mm)
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZK18031015
- Zoro #
- G408358830
- UPC #
- 4549557000829
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 180
- Dimension d2 (mm)
- 310
- Height (mm)
- 15
Details
- Type
- Thrust Roller
- Max. RPM
- 1200 (Oil); 300 (Grease)
- Dynamic Load Capacity (N)
- 619,000
- Material
- Copper or Brass
- Static Load Capacity (N)
- 3,710,000
Description
Thrust Roller Bearing, Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov